Add More Items
View All Quick Selects
Below you can add an image for 'BE1R ARLINGTON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
Available now at Vidalia: In Stock
Total Availability: In Stock
Vidalia Availability: In Stock
Book Price
$254.83
Per 100
Ceiling Box Extender. For Setback Ceiling Boxes. Fits 3-1/2 and 4" Round Octagonal Boxes. Extends Box Up to 1-1/2" and Has 2 Hour Fire Rating.
Check local availability
$535.12
Retrofit Gangable Plastic Box Center Section. Adds 1-Gang to Arlington FER102.
$312.24
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$6.07
Each
Heavy Duty Commercial Grade Box Extender, Levels and Supports The Wiring Device Where The Box Is Set Back From The Wall Surface Extends The Box Up to 1-1/2". 2 Hour Fire Rating. Single Gang. Trimmable to Work With Maxi, Midi and Standard Wall Plates.
$409.90
KLKR001 Is A Class CC Fuse With An Ampere Rating Of 1.
$42.70
"00783310125624|0783310|783310125624|78331012562|12562|PTR 1|PTR1|PTR-1|Replacement Kit-Replac Tip Naileater-1""|Greenlea PTR 1|Greenlea PTR1|Greenlea PTR-1|Greenlee PTR 1|Greenlee PTR1|Greenlee PTR-1|Greenlee Textron PTR 1|Greenlee Textron PTR1|Greenlee Textron PTR-1|Greenlee Tool PTR 1|Greenlee Tool PTR1|Greenlee Tool PTR-1"
$88.28
Cantex 5133652 Is A 1 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$767.55
Eaton B-Line Series Metal Protector Plates For Receptacles, Gfci, Decorator or Other Wiring Devices; For One Device Only.
$262.85
Eaton GBB Series Very Fast-Acting Fuse, 25A, 250 Vac, 125 VDC
$5.45
Aluminum 1" Conduit
$281.57
011 - MTR 125A 4J
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$187.94
Rigid Conduit, 1 In Trade Size, 10 FT Length, 0.5450 LB/Ea
$383.13
Per 100 Feet
1" Aluminum Rigid Conduit
$391.46
Eaton Control Product Ethernet Communication Adapter, Eaton Ethernet Comm Adp For Mi Application With 120VAC I/O
$1,420.89
Eaton Agc Series Fast-Acting Fuse, 1A, R
$2.04
Buss Small Dimension Fuse
00051712647816|0051712|051712647816|05171264781|64781|Gma 1.5 R|GMA1.5R|Gma-1.5-R|Gma 1.5A Buss Fuse|Bussman Gma 1.5 R|Bussman GMA1.5R|Bussman Gma-1.5-R|Bussmann Division Gma 1.5 R|Bussmann Division GMA1.5R|Bussmann Division Gma-1.5-R|Bussmann Gma 1.5 R|Bussmann GMA1.5R|Bussmann Gma-1.5-R|Cooper Bussmann Gma 1.5 R|Cooper Bussmann GMA1.5R|Cooper Bussmann Gma-1.5-R|Cooper Bussmann North America Elect Gma 1.5 R|Cooper Bussmann North America Elect GMA1.5R|Cooper Bussmann North America Elect Gma-1.5-R|Eaton Bus
$4.23
Wallplate, Toggle, 1-Gang, Red
$1.33
20
Popularity
Default